Hexagon tapping screw DIN 7976, zinc-plated steel, blue passivated (A2K), shape C (with tip)
DIN 7976 steel zinc plated shape C with tip
SCR-HEX-DIN7976-C-WS8-(A2K)-4,8X16
Art.-no.
011448 16
EAN 4011231173384
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4.8 mm |
Length (l1) | 16 mm |
Head height (k1) | 3 mm |
External drive (s1) | WS8 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | C |
DIN | 7976 |
Head type | Hexagon head |
Thread type | Self-tapping screw thread |
Thread design | Full thread |
Shape of tip | C |
Product class | A |
Width across corners (e) | 8.71 mm |
Declaration of performance (EU-CPR) | No |