Hexagon socket set screw with flattened tip ISO 4027, A4 stainless steel, 21H, plain
ISO 4027 stainless steel A4 21H plain
SCR-PT-ISO4027-A4-21H-HS2-M4X4
Art.-no. 02694 4
EAN 4048539372706
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Hardness class 21H corresponds to a hardness of 210 HV
The standard tip has an angle of 90°, but very short lengths have an angle of 120°.
Tip:
A2/A4 stainless steel set screws are not specially hardened and may be used for pulling loads.
ISO 4027 replaces DIN 914 | There is some similarity | Nominal diameters for M1.4, M1.8, M14, M18, M22 omitted | Hardness classes for stainless steels introduced.
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M4 |
Length (l1) | 4 mm |
Tip diameter (d2) | 1 mm |
Internal drive (s1) | HS2 |
Angle of the tip | 120 Degree |
Standards | ISO 4027 |
Material | Stainless steel A4 |
Hardness category | 21H |
Surface | Plain |
Drive type | Hexagon socket |
Shape of tip | Tip |
RoHS-compliant | Yes |
