Hexagon socket screw-in nut with collar DIN 908, steel, plain
DIN 908 steel plain
PLG-THR-DIN908-ST-HS6-M12X1,5
Art.-no. 0241851215
EAN 4053479769189
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 15 mm |
Head diameter (d2) | 17 mm |
Head height (k1) | 3 mm |
Internal drive (s1) | HS6 |
Standards | DIN 908 |
Product class | B |
Material | Steel |
Surface | Plain |
Thread type | Metric thread |
Thread form | Fine pitch thread |
Drive type | Hexagon socket |
Thread design | Partial thread |
RoHS-compliant | Yes |
