Hexagon nut with fine thread DIN 934, steel I10I, zinc-plated yellow chromated (A2C)
DIN 934 steel I10I zinc plated yellow fine thread
NUT-HEX-DIN934-I10I-WS22-(A2C)-M14X1,5
Art.-no.
032414 15
EAN 4011231340250
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Hexagonal nuts complying with DIN 934 cannot support test loads as per DIN EN ISO 898-2.
- The strength class designation has two vertical bars added before and after the strength code to differentiate.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (nominal Ø changed | Some nut heights changed | Width across flats changed for M10, M12, M14, M22 | ISO 4032 for standard thread | ISO 8673 for fine thread).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (D) | M14 x 1.5 |
Height (m1) | 11 mm |
External drive (s1) | WS22 |
Standards | DIN 934 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Thread type | Metric thread |