Welcome to Würth Estonia For trade customers only

Hexagon nut with clamping piece (all-metal)

DIN 980 V steel 10 zinc plated thick-layer pass.
NUT-HEX-DIN980-V-10-WS36-(VZD)-M24

Art.-no. 0369424
EAN 4058794213522

Prices for customers after login
Hexagon nut with clamping piece (all-metal)

Art.-no. 0369424

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 980, galvanised steel 10, thick-film passivated (VZD)

Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (VZD) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.



Overview of advantages:



  • Chromium (VI)-free alternative to A2C or A3C

  • Thermal capacity up to 120°C

  • Even coat distribution
Notice

DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (thread M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread included in ISO 10513 | ISO 7042 applies to the strength classes 5, 8, 10, 12).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M24

Height (m1)

24 mm

External drive (s1)

WS36

Standards

DIN 980

Material

Steel

Property class

10

Surface

Zinc plated thick-layer passivation

Locking device operating principle

Single part clamping nut metal

Locking function

Locking against loosening by clamping

Thread type

Metric thread

Thread form

Standard metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information