Hexagon nut with clamping piece (all-metal) DIN 980, steel 10, zinc-plated, yellow chromated (A2C)
DIN 980 V steel 10 zinc plated yellow
NUT-HEX-SLOK-DIN980-V-10-WS17-(A2C)-M10
Art.-no. 0369010
EAN 4011231348843
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 980 has been withdrawn and replaced by ISO 7042. There is some limited similarity (Threads M3, M4, M7, M18, M22, M27, M33 and M39 removed | Nut height changed | Width across flats changed for M10, M12 and M14 to 16, 18 and 21 mm | Fine thread was included in ISO 10513 | ISO 7042 valid for strength classes 5, 8, 10, 12).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
Height (m1) | 10 mm |
External drive (s1) | WS17 |
Standards | DIN 980 |
Material | Steel |
Property class | 10 |
Surface | Zinc plated yellow |
Locking device operating principle | Single part clamping nut metal |
Locking function | Locking against loosening by clamping |
Thread type | Metric thread |
RoHS-compliant | No |
