Hexagon nut, low profile, with clamping piece (non-metal insert) DIN 985, A4-80 stainless steel with Gleitmo 615
DIN 985 stainless steel A4 80 Gleitmo 615
NUT-D985-A4/80-(GL.615)-BL.RG-M5-3.1
Art.-no.
494845
EAN 4066443123733
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 985 has been withdrawn and replaced by ISO 10511. There is some limited similarity (thread M7, M18, M22, M27, M33 and threads with nominal diameter > M36 removed | Fine thread removed | Nut height changed | Width across flats changed for threads M10, M12 and M14 to 16, 18 and 21 mm | Strength classes changed to 04 and 05).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M8 |
Height (m1) | 5 mm |
External drive (s1) | WS8 |
Standards | DIN 985 |
Material | Stainless steel A4 |
Property class | 80 |
RoHS-compliant | Yes |