Hexagon nut, inch
ASME B18.2.2 stainless steel 18-8 plain UNC
NUT-HX-FIN-(18-8)-3/8_16
Art.-no.
7740337
EAN 4055374141527
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
ASME B18.2.2, stainless steel 18-8, UNC (standard thread)
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel.
Mechanical properties are regulated in ASTM F594
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 3/8 in |
Height (m1) | 0.337 in |
Width across flats (s1) | 9/16 inch |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Thread type | UNC |
Number of thread starts per inch | 16 |