Hexagon nut, imperial
W-0331 GR5 steel zinc-plated fine thread UNF
NUT-HEX-UNF-GR5-(A2K)-18-9/16IN
Art.-no.
0331916
EAN 4011231342247
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
W-0331 galvanized steel GR5, blue passivated (A2K)
Product information
Datasheets(X)
![]() | |
Nominal diameter in inches (D) | 9/16 in |
Height (m1) | 12.5 mm |
Width across flats (s1) | 22.22 mm |
Material | Steel |
Property class | GR5 |
Surface | Zinc plated |
Thread type | UNF |
Number of thread starts per inch | 18 |
Other standard | WN 331 |