Welcome to Würth Estonia For trade customers only

Hexagon nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)

WN 6334 steel 6 zinc plated
NUT-HEX-WN6334-6-3,0D-SW19-(A2K)-M12

Art.-no. 0369999212

EAN 4050642510265

Individual price display after login
Hexagon nut, 3xd high WN 6334 steel 6, zinc-plated, blue passivated (A2K)

Art.-no. 0369999212

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

m = 3d

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (D)

M12

Height (m1)

36 mm

External drive (s1)

WS19

Standards

WN 6334

Material

Steel

Property class

6

Surface

Zinc plated

RoHS-compliant

Yes

Form

High

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information