Welcome to Würth Estonia For trade customers only

Hexagon head sealing plug with collar, imperial DIN 910, steel, zinc-plated, blue passivated (A2K)

DIN 910 steel zinc plated inch
PLG-THR-DIN910-(A2K)-WS24-G3/4AX16

Art.-no. 024152615

EAN 4045727680735

Individual price display after login
Hexagon head sealing plug with collar, imperial DIN 910, steel, zinc-plated, blue passivated (A2K)

Art.-no. 024152615

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

G3/4

Length (l1)

30 mm

Head diameter (d2)

32 mm

Head height (k1)

14 mm

Standards

DIN 910

Material

Steel

Surface

Zinc plated

Head type

Hexagon head

Head details

With collar

Drive type

Outer hexagon

External drive (s1)

WS24

Thread type

Pipe thread

Number of thread starts per inch

14

Thread design

Partial thread

Thread length

16 mm

Design

Standard design

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information