Hexagon head sealing plug with collar, imperial DIN 910, steel, zinc-plated, blue passivated (A2K)
DIN 910 steel zinc plated inch
PLG-THR-DIN910-(A2K)-WS13-G1/4AX8
Art.-no. 024151215
EAN 4024835348287
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | G1/4 |
Length (l1) | 17 mm |
Head diameter (d2) | 18 mm |
Head height (k1) | 9 mm |
Standards | DIN 910 |
Material | Steel |
Surface | Zinc plated |
Head type | Hexagon head |
Head details | With collar |
Drive type | Outer hexagon |
External drive (s1) | WS13 |
Thread type | Pipe thread |
Number of thread starts per inch | 19 |
Thread design | Partial thread |
Thread length | 12 mm |
Design | Standard design |
RoHS-compliant | Yes |
