Hexagon head bolt with thread up to head DIN 933, steel 8.8, hot-dip galvanised (HDG)
SCR-HEX-DIN933-8.8U-WS10-(HDG)-M6X30
Art.-no. 005976 30
EAN 4066443081217
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Length (l1) | 30 mm |
Material | Steel |
Property class | 8.8U |
Surface | Hot dip galvanized |
Drive type | Outer hexagon |
RoHS-compliant | Yes |
