Hexagon bolt with thread up to the head DIN 933, steel 8.8, zinc-plated, blue passivated (A2K)
DIN 933 steel 8.8 zinc plated
SCR-HEX-DIN933-8.8-WS11-(A2K)-M7X20
Art.-no. 00577 20
EAN 4053479768984
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 933 has been withdrawn and replaced by ISO 4017. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter (d1) | M7 |
Length (l1) | 20 mm |
Head height (k1) | 4.8 mm |
External drive (s1) | WS11 |
Standards | DIN 933 |
Material | Steel |
Property class | 8.8 |
Surface | Zinc plated |
Head type | Hexagon head |
Drive type | Outer hexagon |
Thread type | Metric thread |
Thread form | Standard metric thread |
Thread design | Full thread |
Product class | A |
RoHS-compliant | Yes |
