Hexagon bolt, with thread to head and fine thread DIN 961, steel 8.8, plain
DIN 961 steel 8.8, plain, fine thread
SCR-HEX-DIN961-8.8-WS17-M10X1,25X30
Art.-no. 006721130
EAN 4053479892054
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
DIN 961 has been withdrawn and replaced by ISO 8676. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | MF10 x 1.25 |
Length (l1) | 30 mm |
Head height (k1) | 6.4 mm |
Standards | DIN 961 |
Material | Steel |
Property class | 8.8 |
Surface | Plain |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS17 |
Thread type | Metric fine thread |
Pitch | 1.25 mm |
Thread form | Fine pitch thread |
Thread design | Full thread |
RoHS-compliant | Yes |
