Hexagon bolt with shank and fine thread DIN 960, steel 10.9, zinc-plated, blue passivated (A2K)
DIN 960 steel 10.9 zinc plated fine thread
SCR-DIN960-10.9-WS19-(A2K)-M12X1,5X70
Art.-no. 006341270
EAN 4056807329284
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Due to fine thread
- The lower rise ensures more self-locking power compared to a regular threaded bolt
- Higher torque
- High reliability due to the larger diameter of the screw
Notice
DIN 960 has been withdrawn and replaced by ISO 8765. There is some similarity (nominal dimensions extended | Width across flats changed for M10, M12, M14 and M22).
Product information
Datasheets(X)
![]() | |
Thread type x nominal diameter x pitch (d1) | M12 x 1.5 |
Length (l1) | 70 mm |
Head height (k1) | 7.5 mm |
Standards | DIN 960 |
Material | Steel |
Property class | 10.9 |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Hexagon head |
Drive type | Outer hexagon |
External drive (s1) | WS19 |
Thread type | Metric thread |
Pitch | 1.5 mm |
Thread form | Fine pitch thread |
Thread design | Partial thread |
Shank diameter | 12 mm |
Thread length (metric thread) | 30 mm |
Product class | A |
