Hexagon bolt with shank DIN 931, steel 8.8U, hot-dip galvanised
DIN 931 steel 8.8U hot dip galvanised
SCR-HEX-DIN931-8.8U-WS19-(HDG)-M12X160
Art.-no. 0059612160
EAN 4053479781570
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
- Manufactured with undersized thread in tolerance class 6AZ (thread play) before surface protection is applied (DIN EN ISO 10684)
 - The screw is ISO-compatible after hot dip zinc-plating
 - Do not use with nuts that have an oversized thread. This can create problems in the bolted joint and may cause the connection to fail.
 
Notice
DIN 931 has been withdrawn and replaced by ISO 4014. There is some similarity (nominal dimensions extended | width across flats changed for M10, M12, M14 and M22).
		Product information
	
	
		
	
	
		
	Datasheets(X)
![]()  | |
Thread type x nominal diameter (d1)  | M12  | 
Length (l1)  | 160 mm  | 
Head height (k1)  | 8 mm  | 
External drive (s1)  | WS19  | 
Standards  | DIN 931  | 
Material  | Steel  | 
Property class  | 8.8U  | 
Surface  | Hot dip galvanized  | 
Head type  | Hexagon head  | 
Drive type  | Outer hexagon  | 
Thread type  | Metric thread  | 
Thread form  | Standard metric thread  | 
Thread design  | Partial thread  | 
Thread length (metric thread) (b)  | 36 mm  | 
Product class  | B  | 
RoHS-compliant  | Yes  | 
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
