Welcome to Würth Estonia For trade customers only

Hexagon Socket Head Cap Screw with centre, with low head

DIN 6912 steel 010.9 zinc plated
SCR-CYL-DIN6912-010.9-HS14-(A2K)-M16X40

Art.-no. 010931640
EAN 4054458451750

Prices for customers after login
Hexagon Socket Head Cap Screw with centre, with low head

Art.-no. 010931640

Prices for customers after login
Quantity
PU
x 50 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 6912, steel 010.9, galvanised, blue passivated (A2K)
Notice

Due to their head geometry, these screws can only be subjected to limited loads, see DIN EN ISO 898-1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M16

Length (l1)

40 mm

Head diameter (dk)

24 mm

Head height (k1)

10 mm

Standards

DIN 6912

Material

Steel

Property class

010.9

Surface

Zinc plated

RoHS-compliant

Yes

Head type

Socket low head

Drive type

Hexagon socket with keyway

Internal drive (s1)

HS14

Thread type

Metric thread

Thread form

Standard metric thread

Product class

A

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information