Hex socket bolt ISO 4762, steel, strength class 8.8, zinc-nickel, black (ZNBHL)
SCR-CYL-ISO4762-8.8-(ZNBHL)-M12X40
Art.-no. 510301240
EAN 4066443083013
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc plated chrome(VI)-free black zinc-nickel plated (ZNBHL) fasteners are suitable for areas with a high corrosion risk. The coating consist of a zinc-nickel alloy layer and a sealing coat (top layer integrated with grease particles).
Corrosion-resistant:
Dimension ≥ M2 – 360h*
Dimension ≥ M4 – 480h*
Dimension ≥ M10 – 720h*
*No corrosion on non-precious metals without threaded areas when tested with salt mist according to DIN EN ISO 9227 NSS
Overview of benefits:
Corrosion-resistant up to 720 hours against non-precious metal corrosion according to DIN EN ISO 9227 NSS
Chrome(VI)-free
Regulated friction factor 0,09 μ – 0,14 μ due to integrated top layer with grease particles
Thermal capacity up to 120 °C
Uniform coating distribution
Functional and decorative
Notice
ISO 4762 replaces DIN 912 | Somewhat similar | Nominal range changed | Fine thread has been moved to ISO 12474.
ISO 4762 replaces DIN 912 | Somewhat similar | Nominal range changed | Fine thread has been moved to ISO 12474.
Product information
Datasheets(X)
Thread type x nominal diameter (d1) | M12 |
Length (l1) | 40 mm |
Head diameter (dk) | 18 mm |
Head height (k1) | 12 mm |
Standards | ISO 4762 |
Material | Steel / steel |
Property class | 8.8 |
Surface | Zinc plated black |
Corrosion protection period (3) | 720 h |
Head type | Socket head |
Drive type | Hexagon socket |
Internal drive (s1) | HS10 |
Thread type | Metric thread |
Thread form | Standard metric thread |
Product class | A |