Hex nut
NUT 8. BLACK A/F17 M10
Art.-no. 031790 10
EAN 4066443119125
Register now and access more than 125,000 products
DIN 934 standard compliant hex nuts do not support DIN EN ISO 898-2 compliant test loads.
- Two vertical columns are added before and after the strength class to distinguish the strength class markings.
DIN 934 has been withdrawn and replaced by ISO 4032/8673. There is no similarity (the nominal diameter has been changed | Some nut heights have been changed | Wrench sizes for M10, M12, M14, M22 | ISO 4032 for standard threads | ISO 8673 for fine threads).
Datasheets(X)
![]() | |
Thread type x nominal diameter (D) | M10 |
External drive (s1) | WS12 |
Standards | DIN 934 |
Material | Steel |
Property class | I8I |
Surface | Zinc plated black |
RoHS-compliant | No |
