Helmet holder for headlamp Suprabeam S series
Helmet bracket for headlamp Suprabeam S series
HELMBRKT-(F.HDLAMP-SUPRABEAM)-45X68
Art.-no. 0827600221
EAN 5704049905672
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Metal helmet bracket for integrating headlamps in the Suprabeam S series into hard harts with a slot at the front of the hat.
Using the metal bracket, the lamp can also be attached to clothes and other objects on the user even when they are not wearing a hard hat.
Product information
Datasheets(X)
Material | Plastic / metal |
Width | 68 mm |
Length | 45 mm |
Product weight (per item) | 14.000 g |
Colour | Black |