Welcome to Würth Estonia For trade customers only

Heavy washer DIN 6340 steel KZN

DIN 6340 steel KZN
WSH-CLMPDEV-DIN6340-350HV-(HDG)-D21

Art.-no. 0495000020

EAN 4066443082474

Individual price display after login
Heavy washer DIN 6340 steel KZN

Art.-no. 0495000020

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor fasteners

Suitable for screw thread

M20

Internal diameter (d1)

21 mm

Outer diameter (d2)

50 mm

Thickness (h1)

6 mm

Material

Steel

Surface

Hot dip galvanized

DIN

6340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information