Welcome to Würth Estonia For trade customers only

Heat shrink hose with glue, 1200 mm

Heat shrink hose, thin-walled, with internal glue
HSHRHOSE-ADH-BLACK-1,2M-(25,4-10,2MM)

Art.-no. 0771025403

EAN 4066443104527

Individual price display after login
Heat shrink hose with glue, 1200 mm

Art.-no. 0771025403

Individual price display after login
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Black, flexible heat shrink hose with glue inside

100% waterproof insulation


  • Applying heat shrinks the outer wall, the inner glue wall melts and forms insulation which protects against moisture

  • Strong adhesion

  • Resistant to solvents, petrol and oil

  • Can withstand burial
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Heat shrink hoses are primarily used as an insulation product on cables.

Instructions

At 110 °C the outer wall shrinks and the inner glue wall melts. When the molten glue runs out, waterproof insulation is formed.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information