Heat-shrink crimp ring connector
Ring connector
RGCON-HSHRTUBE-RED-M5-(0,5-1,5SMM)
Art.-no. 05559021
EAN 4011231456364
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Semi-transparent heat shrink tubing allows for an easy visual inspection of the connection
- Saves time thanks to a 40 % faster shrinking process
- Low risk of damage to connector and cable insulation thanks to low shrinking temperature
Notice
Avoid localised overheating of the heat-shrink tubing.
RoHS-compliant
Product information
Datasheets(X)
Application area
Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.
Min./max. wire cross section | 0.5-1.5 mm² |
Colour | Red |
Flange hole | M5 |
Dielectric strength | 30 kV/mm |
IP protection class | IP 67 |
Min./max. temperature conditions | -55 to 125 °C |
Min. shrinkage temperature | 100 °C |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!