Welcome to Würth Estonia For trade customers only

Hammer rivet

Hammer rivet aluminium/A2
DWL-ALU/A2-4,8X21

Art.-no. 094548 21

EAN 4053479748276

Individual price display after login
Hammer rivet

Art.-no. 094548 21

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel attachment with rounded mushroom head, rivet: Aluminium, bolt: Steel A2
  • Easy installation by knocking in with a mason's mallet

  • Stainless steel attachment with rounded mushroom head

  • Clearly defined bolt knock-in securing mechanism for bridging cavities

  • Stainless steel A2 mandrel for unrestricted use outdoors
Application area
Roof edge profiles for flat roof
Drill the hole
Guide hammer rivet in
Knock in flush with a hammer
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Mounting of aluminium and sheet metal profiles, wall junction profiles, edging boards, smokestack seals, copings, light domes, moisture-proof roofing sheets, flange mountings, etc.

  • Sheet/plate metal on pipes or other sheet/plate metal one below the other (mainly for lengths 13–19 mm)

  • Can be used in concrete, pressure-resistant masonry, solid plaster, wood and substructures of roofs, walls and floors

Nominal diameter

4.8 mm

Sleeve length (l)

21 mm

Embedding depth in solid brick (h s)

20 mm

Nominal drill-bit diameter (d 0)

5 mm

Centre-to-centre distance (a)

90 mm

Edge clearance (a r)

50 mm

Drill hole depth (t)

25 mm

Hole diameter in component (d Bau)

5 mm

Embedding depth in steel (h s)

4 mm

Max. attachment height in steel (d a)

14,1 - 16,6 mm

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
MFD-S multi-purpose drill bit with straight shank

DRL-GENPURP-MFDS-D5-L85-WL39MM

Drills through virtually any material
x 2 pcs
Blow-out bulb for drill hole cleaning

BLWOUTBULB-F.CLN

For cleaning drill holes with a smaller diameter
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information