Welcome to Würth Estonia For trade customers only

Hammer-resistant lightweight core bit

Hammer-resistant light drill bit
CREDRLBIT-HAMRES-SLIM-M16-D35MM

Art.-no. 0632410035

EAN 4048539437764

Individual price display after login
Hammer-resistant lightweight core bit

Art.-no. 0632410035

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The fast, lightweight drill bit

Specially developed hammer-resistant core bit for use in impact drills and hammer drills up to 4 kg



Completely new carbide teeth with asymmetrical arrangement and sharp-edged geometry


Significantly higher shattering power, more aggressive drilling behaviour and therefore up to 20% faster than comparable drill bits.



Special lightweight construction


Up to 10% less weight for improved handling and more comfortable working conditions.



Reduced wall thickness, special feed helix and chamfer on the toothed ring


Improved, faster removal of drilling dust, reduced friction and therefore less wear and a longer service life.



Two asymmetrically arranged drilling wall holes


Easier detachment of the mounting shank and removal of the drill core for greater ease of use.



Drill bit mount


M16 thread

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Masonry, e.g. solid brick and honeycomb brick, aerated concrete, sand-lime brick and natural stone depending on hardness.


Plumbing, heating, drain, water, waste-water and ventilation pipes with and without insulation, as well as switch, branch and distribution boxes, extractor hoods (in kitchens) etc.

Diameter

35 mm

Number of teeth

6 PCS

Drilling depth

50 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Hex. standard mount, size 11 for drills

MNT-DRLBIT-HEX-WS11-M16-L90MM

x 1 pcs
Hex. standard mount, size 11 for drills

MNT-DRLBIT-HEX-WS11-M16-L370MM

x 1 pcs
Standard drill chuck with SDS-plus drive arbor

MNT-DRLBIT-PLUS-M16-L105MM

For hammer drills
x 1 pcs
Standard drill chuck with SDS-plus drive arbor

MNT-DRLBIT-PLUS-M16-L370MM

For hammer drills
x 1 pcs
Centre drill tungsten carbide

DRL-CENT-HOSAW-TC-D8,0-L120MM

For use with tungsten carbide hole saws and hammer-resistant lightweight core drill bits in masonry
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information