Welcome to Würth Estonia For trade customers only

Hammer head bolt

T head bolt steel
BLT-(T-HD)-WAPS-ST-(ZN)-M6X16

Art.-no. 4952500154

EAN 4056807472652

Individual price display after login
Hammer head bolt

Art.-no. 4952500154

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fastener for aluminium profiles
  • Breaks up the anodised layer and creates a secure, electrically conductive connection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Profile type

B

Thread type x nominal diameter (M)

M6

Width (b1)

16 mm

Thickness (b2)

7.7 mm

Length (l1)

16 mm

Shaft height (h1)

1.5 mm

Groove width (N)

8 mm

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information