Welcome to Würth Estonia For trade customers only

Halogen rotating beacon

Halogen rotating beacon
ROTBCN-VEH-12V-MAGNET

Art.-no. 096380 918

EAN 4024835024549

Individual price display after login
Halogen rotating beacon

Art.-no. 096380 918
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
With ECE R65 certification
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

RKL2

Nominal voltage

12 V/DC

Power rating

55 W

Design

Magnetic fixing, Plug for cigarette lighter

Diameter

155 mm

Height

182 mm

Product weight (per item)

1.336 kg

Colour

Yellow orange

Lamp type

Halogen

Material

Plastic / metal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information