Half-head strip nail, 34°, with smooth shaft steel, zinc-plated yellow (A4C), free from chromium VI
Steel zinc plated 34° with smooth shank
STRNL-HALFHD-PLN-34DGR-(A2K)-2,9X75
Art.-no.
0482429751
EAN 4053479912554
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for DSN 5090 34°, art. no. 0703 543 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Product information
Datasheets(X)
Application area
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 75 mm |
Material | Steel |
Surface | Zinc plated |
Design | Smooth and resin-coated |
Number per pallet | 120000 PCS |