Welcome to Würth Estonia For trade customers only

Half-head strip nail, 34°, with ring-shaped shaft steel, zinc-plated yellow (A2C)

Steel zinc plated 34° with ring-shaped shank
STRNL-HALFHD-RING-34DGR-(A2K)-3,1X90

Art.-no. 0482731901

EAN 4053479912615

Individual price display after login
Half-head strip nail, 34°, with ring-shaped shaft steel, zinc-plated yellow (A2C)

Art.-no. 0482731901

Individual price display after login
Quantity
PU
x 3000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for DSN 5090, 34°, art. no. 0703 543 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Roof beams, roof battens, counter battens, roof boarding

Nominal diameter (d1)

3.1 mm

Length (l1)

90 mm

Material

Steel

Surface

Zinc plated

Design

Ring

Number per pallet

144000 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information