Half-head strip nail, 34°, with ring-shaped shaft Steel, zinc-plated yellow (A2C)
Steel zinc plated 34° with ring-shaped shank
STRNL-HALFHD-RING-34DGR-(A2K)-2,9X63
Art.-no.
0482729631
EAN 4053479912592
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for DSN 5090, 34°, art. no. 0703 543 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Product information
Datasheets(X)
Application area
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 63 mm |
Material | Steel |
Surface | Zinc plated |
Design | Ring |
Number per pallet | 240000 PCS |