Half-head strip nail, 34°, with ring-shaped shaft Steel, plain
Steel plain, ring-shaped shank, 34 degree
STRNL-HALFHD-RG-PLN-34DGR-2,9X65MM
Art.-no.
048262965
EAN 4099617028053
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Suitable for DSN 5090, 34°, art. no. 0703 543 0
Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)
Product information
Datasheets(X)
Application area
Roof beams, roof battens, counter battens, roof boarding
![]() | |
Nominal diameter (d1) | 2.9 mm |
Length (l1) | 65 mm |
Material | Steel |
Surface | Plain |
Design | Ring |
Number per pallet | 288000 PCS |