Welcome to Würth Estonia For trade customers only

Half-head strip nail, 34°, with ring-shaped shaft Steel, plain

Steel plain, ring-shaped shank, 34 degree
STRNL-HALFHD-RG-PLN-34DGR-2,9X50MM

Art.-no. 0482629501
EAN 4062856397365

Prices for customers after login
Half-head strip nail, 34°, with ring-shaped shaft Steel, plain

Art.-no. 0482629501

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Suitable for DSN 5090, 34°, art. no. 0703 543 0

Nails in accordance with DIN EN 14592 and A1 (Eurocode 5)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Roof beams, roof battens, counter battens, roof boarding

Nominal diameter (d1)

2.9 mm

Length (l1)

50 mm

Material

Steel

Design

Ring

Number per pallet

120000 PCS

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information