Welcome to Würth Estonia For trade customers only

HV washer DIN 6916 ZN

DIN 6916 steel zinc plated
DIN 6916 ZP M24 25X44X4 HV300

Art.-no. 007912024

EAN 4053479766980

Individual price display after login
HV washer DIN 6916 ZN

Art.-no. 007912024

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Internal diameter (d1)

44 mm

Outer diameter (d2)

44 mm

Thickness (h1)

4 mm

Standards

DIN 6916

Material

Steel

Min./max. Vickers hardness, HV

295-350 HV

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information