Welcome to Würth Estonia For trade customers only

HV washer DIN 6916

DIN 6916 M16 17X30X4 HV300

Art.-no. 007902016

EAN 4046777622874

Individual price display after login
HV washer DIN 6916

Art.-no. 007902016

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Plain steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M16

Internal diameter (d1)

17 mm

Outer diameter (d2)

30 mm

Thickness (h1)

4 mm

Standards

DIN 6916

Material

Steel

Min./max. Vickers hardness, HV

295-350 HV

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information