HSS special spiral formwork drill bit
Special spiral form drill bit HSS
DRL-FORMWRK-HSS-D30-L600MM
Art.-no. 0631300600
EAN 4011231528108
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
High-quality HSS steel drill bits facilitate application in metals too and increase service life by up to 60%.
Optimal concentricity, no risk of breakage
Metal adhesive secured fine thread connection of drill bit and shaft
Prevention of accidents
Open chip flutes to shank (from ∅ 16 mm) prevent drill bit jamming in wood.
According to regulations of the German Institution for Statutory Accident Insurance and Prevention
Product information
Datasheets(X)
Application area
- For pipe penetration in wood, plasterboard, lightweight building boards etc.
- For drilling through boarding
Diameter (Ø) | 30.0 mm |
Length | 600 mm |
Working length | 120 mm |
Shank diameter | 11 mm |
Shank style | Cylindrical |