HSS Weldon drill Metal drills with a 19 mm Weldon shank
HSS WELDON DRILL 6MM
Art.-no. 9500009539
EAN 4066443112751
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Used with magnetic drills or stationary drilling machines
- Cutting depth up to 25 mm
Product information
Datasheets(X)
Cutting material | HSS |
Diameter | 6 mm |
Length | 63 mm |
Shank diameter | 19 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!