Welcome to Würth Estonia For trade customers only

HSS WN type RN double-ended drill bit

Double ended drill bit HSS WN type RN
DBENDDRL-MET-HSS-RN-4,8MM

Art.-no. 0636999480

EAN 4066443115042

Individual price display after login
HSS WN type RN double-ended drill bit

Art.-no. 0636999480

Individual price display after login
Quantity
PU
x 10 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Assembly drill bit for working in thin-sheet steel, tip angle 130°

Precise drilling


The sturdy twist drill bit with its extra-short design ensures precise drilling.



Self-centring


The split point design ensures an excellent centring effect even on round materials, eliminating the need for centre-punching or piloting.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel

Diameter (Ø)

4.80 mm

Shank diameter

4.80 mm

Shank style

Cylindrical

Angle of the tip

130 Degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information