Welcome to Würth Estonia For trade customers only

HSS SMART STEP Deepcut stepped twist drill bit

Stepped twist drill bit HSS SMART STEP Deepcut
DRL-STEP-SMARTSTEP-DEEPCUT-(D21-29MM)

Art.-no. 0694459229

EAN 4099618319280

Individual price display after login
HSS SMART STEP Deepcut stepped twist drill bit

Art.-no. 0694459229

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The multi-functional stepped drill with AlCrN coating and unique SMART STEP technology for high-precision, flexible use in sheet metal and, for the first time, allows drilling of thicker workpieces made of conventional steel up to 1300 N/mm² strength, cast iron, aluminium, brass, bronze, Plexiglas, plastic, and wood.

Precise, circular holes



No tool changes and shorter machining times


  • Eliminates pre-drilling with smaller twist drill bits, precise spot drilling without running off-centre

  • Eliminates additional deburring, as the next largest step diameter performs this function

  • Combines numerous drill hole diameters in a single tool

  • Very fast spot drilling and accelerated drilling progress due to four high-performance cutting edges and SMART STEP technology


Flexible, smart use


  • Now also suitable for thicker workpieces with a material thickness of up to 10 mm (compared to conventional stepped drill bits, which are limited to sheet metal up to 4 mm thick)

  • Specially designed version that combines all core hole dimensions (dia. 3.3-10.2 mm) for through hole threads M4-M12 to 1.5xD in a single tool

  • For use in cordless screwdrivers and hand, box column and pillar drills.

  • Unlike when using annular cutters with magnetic core drills, there are no issues in accessing hard-to-reach places (e.g. on T-beams) or due to low adhesive force


Extremely comfortable drilling


  • Effortless drilling

  • Completely smooth running without getting caught in the workpiece

  • No warping of sheet metal

  • Simple drilling or enlarging of an existing drill hole

  • Reduced force exerted on the tool during the drilling process


AlCrN multi-layer wear protection coating


  • Extremely high temperature resistance of up to 1,050 °C

  • Very high coating hardness of 3,000 HV

  • Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)


3-flat shank


Prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage



Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions
  • Ensure that there is sufficient cooling/lubrication

  • Make sure that the feed is even

  • Observe the speed table

  • Do not push during core drilling — the stepped drill bit will automatically retract into the sheet metal

  • Pay attention to the total length of the stepped drill bit during drilling

Min./max. drill diameter

21-29 mm

Shank diameter

12 mm

Shaft length

24 mm

Length

105 mm

Shank style

3-face shank

Surface

AlCrN

Material to be processed

Steel, Cast metal, Non-ferrous metal, Wood, Hardwood

Key
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
Art. no. Number of steps Max. drilling depth Diameter of the drilling area [mm]
0694459310 6 1.5xD 3.3/4.2/5.0/6.8/8.5/10.2
0694459412 9 10 mm 4.0/5.0/6.0/7.0/8.0/9.0/10.0/11.0/12.0
0694459413 9 10 mm 4.5/5.5/6.5/7.5/8.5/9.5/10.5/11.5/12.5
0694459820 7 10 mm 8.0/10.0/12.0/14.0/16.0/18.0/20.0
0694459919 6 10 mm 9.0/11.0/13.0/15.0/17.0/19.0
0694459229 5 10 mm 21.0/23.0/25.0/27.0/29.0
0694459230 5 10 mm 22.0/24.0/26.0/28.0/30.0
For dia. 22.0-30.0
Material designation Tensile strength n
Dia. 22.0-30.0
art.
1st drilling step reduce for all further steps to
General structural steels ≤ 700 N/mm² 300 200
Unalloyed hardened steels ≤ 700 N/mm² 300 200
Low-alloy hardened steels ≤ 700 N/mm² 300 200
≤ 900 N/mm² 300 200
Alloyed hardened steels ≤ 1,200 N/mm² 300 200
Nitriding steels ≤ 1,200 N/mm² 300 200
Tool steels ≤ 850 N/mm² 300 200
High-speed steels ≤ 1,200 N/mm² 300 200
Cast iron ≤ 350 HB 300 150
Spheroidal graphite and malleable iron ≤ 350 HB 300 150
Aluminium ≤ 450 N/mm² 350 200
Aluminium alloys ≤ 450 N/mm² 350 200
Low-alloy copper ≤ 400 N/mm² 300 200
Short-chipping brass ≤ 850 N/mm² 300 200
Long-chipping brass ≤ 850 N/mm² 300 200
Thermosetting plastics 300 200
Thermoplastic plastics 300 200
For dia. 9.0-19.0 and dia. 21.0-29.0
Material designation Tensile strength n
Dia. 9.0-19.0
art.
Dia. 21.0-29.0
art.
1st drilling step reduce for all further steps to 1st drilling step reduce for all further steps to
General structural steels ≤ 700 N/mm² 700 250 350 200
Unalloyed hardened steels ≤ 700 N/mm² 700 250 350 200
Low-alloy hardened steels ≤ 700 N/mm² 700 250 350 200
≤ 900 N/mm² 700 250 350 200
Alloyed hardened steels ≤ 1,200 N/mm² 700 250 350 200
Nitriding steels ≤ 1,200 N/mm² 700 250 350 200
Tool steels ≤ 850 N/mm² 700 250 350 200
High-speed steels ≤ 1,200 N/mm² 700 250 350 200
Cast iron ≤ 350 HB 750 200 300 160
Spheroidal graphite and malleable iron ≤ 350 HB 750 200 300 160
Aluminium ≤ 450 N/mm² 1000 400 400 200
Aluminium alloys ≤ 450 N/mm² 1000 400 400 200
Low-alloy copper ≤ 400 N/mm² 750 300 300 200
Short-chipping brass ≤ 850 N/mm² 750 300 300 200
Long-chipping brass ≤ 850 N/mm² 750 300 300 200
Thermosetting plastics 750 300 300 200
Thermoplastic plastics 750 300 300 200
For dia. 4.5-12.5 and dia. 8.0-20.0
Material designation Tensile strength n
Dia. 4.5-12.5
art.
Dia. 8.0-20.0
art.
1st drilling step reduce for all further steps to 1st drilling step reduce for all further steps to
General structural steels ≤ 700 N/mm² 1300 400 800 250
Unalloyed heat-treated steels ≤ 700 N/mm² 1300 400 800 250
Low-alloy heat-treated steels ≤ 700 N/mm² 1300 400 800 250
≤ 900 N/mm² 1300 400 800 250
Alloyed heat-treated steels ≤ 1200 N/mm² 1300 400 800 250
Nitriding steels ≤ 1200 N/mm² 1300 400 800 250
Tool steels ≤ 850 N/mm² 1300 400 800 250
High-speed steels ≤ 1200 N/mm² 1300 400 800 250
Cast iron ≤ 350 HB 1100 300 600 200
Nodular graphite and malleable iron ≤ 350 HB 1100 300 600 200
Aluminium ≤ 450 N/mm² 2000 700 1100 350
Aluminium alloys ≤ 450 N/mm² 2000 700 1100 350
Copper, low-alloy ≤ 400 N/mm² 1500 500 850 300
Brass, short-chipping ≤ 850 N/mm² 1500 500 850 300
Brass, long-chipping ≤ 850 N/mm² 1500 500 850 300
Plastics, duroplastic 1500 500 850 300
Plastics, thermoplastic 1500 500 850 300
Recommended rotational Speed
For dia. 3.3 - 10.2 and dia. 4.0 - 12.0
Material designation Tensile strength n
dia. 3.3 - 10.2
art.
dia. 4.0 - 12.0
art.
1st drilling step reduce for all further steps to 1st drilling step reduce for all further steps to
General structural steels ≤ 700 N/mm² 1500 600 1500 400
Unalloyed heat-treated steels ≤ 700 N/mm² 1500 600 1500 400
Low-alloy heat-treated steels ≤ 700 N/mm² 1500 600 1500 400
≤ 900 N/mm² 1500 600 1500 400
Alloyed heat-treated steels ≤ 1200 N/mm² 1500 600 1500 400
Nitriding steels ≤ 1200 N/mm² 1500 600 1500 400
Tool steels ≤ 850 N/mm² 1500 600 1500 400
High-speed steels ≤ 1200 N/mm² 1500 600 1500 400
Cast iron ≤ 350 HB 1500 600 1200 300
Nodular graphite and malleable iron ≤ 350 HB 1500 600 1200 300
Aluminium ≤ 450 N/mm² 2500 1100 2200 700
Aluminium alloys ≤ 450 N/mm² 2500 1100 2200 700
Copper, low-alloy ≤ 400 N/mm² 1900 900 1600 500
Brass, short-chipping ≤ 850 N/mm² 1900 900 1600 500
Brass, long-chipping ≤ 850 N/mm² 1900 900 1600 500
Plastics, duroplastic 1900 900 1600 500
Plastics, thermoplastic 1900 900 1600 500
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information