Welcome to Würth Estonia For trade customers only

HSCo Multi Special machine tap for blind holes DIN 376

Machine tap, HSCo, multi DIN 376, form C
MATAP-BLIHO-HSCO-DIN376-MULTI-M8

Art.-no. 0659860800

EAN 4056807633152

Individual price display after login
HSCo Multi Special machine tap for blind holes DIN 376

Art.-no. 0659860800

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The versatile screw tap with overrun shaft for universal use in steels up to a strength of 1,000 N/mm², stainless steels and non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

Enables use with deep threads or interference contours


The tapered tool shank is always smaller than the core diameter.



For work in an extensive range of materials


The universal geometry allows processing of many different materials.



Long service life and good process reliability


The X allowance ensures an increased service life and process reliability.



Very good adhesion of coolants and lubricants as well as reduced tendency for build-up of materials


The vaporised surface enables coolants and lubricants to stick well and reduces the tendency for deposits to build up.

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thread type

Metric thread

Material to be processed

Steel, Cast metal, Stainless steel, Non-ferrous metal

Hole type

Blind hole ≤ 2.5xD

Suitable for machine type

Milling/drill center, Pedestal drilling machine

Quality

ZEBRA-Premium

Thread type x nominal diameter

M8

Pitch

1.25 mm

Length

90 mm

Shank diameter

6.0 mm

Size of square

4.9 mm

DIN

376

Cutting material

HSCo

Surface

Vaporised

Form

C

Core hole diameter

6.8 mm

Twist angle

40° (right)

Shank style

Cylindrical with square drive

Tolerance of screw taps

ISO 2X (6HX)

Suitable for tensile strength up to

1000 N/mm²

Service life (points system)

2 of 4 points

Trueness to gauge (points system)

4 of 4 points

Versatility (points system)

3 of 4 points

Cutting behaviour (points system)

3 of 4 points

Chip formation (points system)

2 of 4 points

Material of sub-group

General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Bronze, long-chipping, Brass, long-chipping, Plastics, thermoset, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys

Cutting values
For M3-M5
Material designation Tensile strength M3 M4 M5
vc n f n f n f
from to from to from to from to
Steels
General structural steels < 850 N/mm² 20 50 2122 5305 0,50 1592 3979 0,70 1273 3183 0,80
Unalloyed quenched and tempered steels < 850 N/mm² 20 50 2122 5305 0,50 1592 3979 0,70 1273 3183 0,80
Low-alloy quenched and tempered steels < 850 N/mm² 20 50 2122 5305 0,50 1592 3979 0,70 1273 3183 0,80
Unalloyed quenched and tempered steels < 1,000 N/mm² 20 50 2122 5305 0,50 1592 3979 0,70 1273 3183 0,80
Low-alloy quenched and tempered steels < 1,000 N/mm² 20 50 2122 5305 0,50 1592 3979 0,70 1273 3183 0,80
Alloyed quenched and tempered steels < 1,200 N/mm² 5 20 531 2122 0,50 398 1592 0,70 318 1273 0,80
Nitriding steels < 1,200 N/mm² 5 20 531 2122 0,50 398 1592 0,70 318 1273 0,80
Tool steels < 1,200 N/mm² 5 20 531 2122 0,50 398 1592 0,70 318 1273 0,80
High-speed steels < 1,200 N/mm² 5 20 531 2122 0,50 398 1592 0,70 318 1273 0,80
High-grade steels
Stainless steels < 850 N/mm² 6 10 637 1061 0,50 477 796 0,70 382 637 0,80
Titanium < 850 N/mm² 4 6 424 637 0,50 318 477 0,70 255 382 0,80
Special alloys < 1,200 N/mm² 3 10 318 1061 0,50 239 796 0,70 191 637 0,80
Cast metals
Cast iron < 350 HB 20 50 2122 5305 0,50 1592 3979 0,70 1273 3183 0,80
Spheroidal graphite and malleable iron < 350 HB 20 50 2122 5305 0,50 1592 3979 0,70 1273 3183 0,80
Non-ferrous metals
Aluminium < 450 N/mm² 20 40 2122 4244 0,50 1592 3183 0,70 1273 2546 0,80
Aluminium alloys < 450 N/mm² 10 30 1061 3183 0,50 796 2387 0,70 637 1910 0,80
Aluminium wrought alloys < 400 N/mm² 20 30 2122 3183 0,50 1592 2387 0,70 1273 1910 0,80
Aluminium cast alloys <= 10 % Si < 600 N/mm² 20 30 2122 3183 0,50 1592 2387 0,70 1273 1910 0,80
Low-alloy copper < 400 N/mm² 10 30 1061 3183 0,50 796 2387 0,70 637 1910 0,80
Long-chipping brass < 600 N/mm² 20 50 2122 5305 0,50 1592 3979 0,70 1273 3183 0,80
Long-chipping bronze < 1,000 N/mm² 10 30 1061 3183 0,50 796 2387 0,70 637 1910 0,80
Plastics
Thermosetting plastics 10 15 1061 1592 0,50 796 1194 0,70 637 955 0,80
Thermoplastic plastics 20 30 2122 3183 0,50 1592 2387 0,70 1273 1910 0,80
Key
vc = cutting speed [m/min]
f = feed [mm/r]
n = rotation speed [rpm]
The suggested cutting values are reference values and must be adapted to the respective conditions.
For M6-M10
Material designation Tensile strength M6 M8 M10
vc n f n f n f
from to from to from to from to
Steels
General structural steels < 850 N/mm² 20 50 1061 2653 1,00 796 1989 1,25 637 1592 1,50
Unalloyed quenched and tempered steels < 850 N/mm² 20 50 1061 2653 1,00 796 1989 1,25 637 1592 1,50
Low-alloy quenched and tempered steels < 850 N/mm² 20 50 1061 2653 1,00 796 1989 1,25 637 1592 1,50
Unalloyed quenched and tempered steels < 1,000 N/mm² 20 50 1061 2653 1,00 796 1989 1,25 637 1592 1,50
Low-alloy quenched and tempered steels < 1,000 N/mm² 20 50 1061 2653 1,00 796 1989 1,25 637 1592 1,50
Alloyed quenched and tempered steels < 1,200 N/mm² 5 20 265 1061 1,00 199 796 1,25 159 637 1,50
Nitriding steels < 1,200 N/mm² 5 20 265 1061 1,00 199 796 1,25 159 637 1,50
Tool steels < 1,200 N/mm² 5 20 265 1061 1,00 199 796 1,25 159 637 1,50
High-speed steels < 1,200 N/mm² 5 20 265 1061 1,00 199 796 1,25 159 637 1,50
High-grade steels
Stainless steels < 850 N/mm² 6 10 318 531 1,00 239 398 1,25 191 318 1,50
Titanium < 850 N/mm² 4 6 212 318 1,00 159 239 1,25 127 191 1,50
Special alloys < 1,200 N/mm² 3 10 159 531 1,00 119 398 1,25 95 318 1,50
Cast metals
Cast iron < 350 HB 20 50 1061 2653 1,00 796 1989 1,25 637 1592 1,50
Spheroidal graphite and malleable iron < 350 HB 20 50 1061 2653 1,00 796 1989 1,25 637 1592 1,50
Non-ferrous metals
Aluminium < 450 N/mm² 20 40 1061 2122 1,00 796 1592 1,25 637 1273 1,50
Aluminium alloys < 450 N/mm² 10 30 531 1592 1,00 398 1194 1,25 318 955 1,50
Aluminium wrought alloys < 400 N/mm² 20 30 1061 1592 1,00 796 1194 1,25 637 955 1,50
Aluminium cast alloys <= 10 % Si < 600 N/mm² 20 30 1061 1592 1,00 796 1194 1,25 637 955 1,50
Low-alloy copper < 400 N/mm² 10 30 531 1592 1,00 398 1194 1,25 318 955 1,50
Long-chipping brass < 600 N/mm² 20 50 1061 2653 1,00 796 1989 1,25 637 1592 1,50
Long-chipping bronze < 1,000 N/mm² 10 30 531 1592 1,00 398 1194 1,25 318 955 1,50
Plastics
Thermosetting plastics 10 15 531 796 1,00 398 597 1,25 318 477 1,50
Thermoplastic plastics 20 30 1061 1592 1,00 796 1194 1,25 637 955 1,50
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Drilling and cutting foam CUT+COOL

CUTFM-DRL-(CUT-COOL)-400ML

Highly active, high-performance cutting foam for all machining work.
CUT+COOL Perfect drilling and cutting oil

CUTOIL-PERFECT-(CUT-COOL)-400ML

High-performance cutting oil for the heaviest machining work and higher cutting speeds
Cut and Cool Perfect drilling/cutting paste

CUTPAST-DRILL-(CUT-COOL-PERFECT)-500ML

Optimum results and safety for all materials and applications
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information