HSCO WN double-ended drill bit, TYPE RN
Double-ended drill bit HSCo WN type RN
DBENDDRL-HSCO-4,10MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Precision drill bit for working in steel and stainless steel
Ground drill bit (split point type AC)
Product information
Datasheets(X)
Material to be processed | Stainless steel, Steel |
Diameter (Ø) | 4.10 mm |
Length (l1) | 55 mm |
Chip flute length (l2) | 14.00 mm |
Shank diameter | 4.10 mm |
Shank style | Cylindrical |
Cutting material | HSCo |
Angle of the tip | 135 Degree |
Suitable for tensile strength up to | 900 N/mm² |