Welcome to Würth Estonia For trade customers only

Grooved drive-stud ISO 8747 steel plain

STUD-DRIVGRVD-ISO8747-4X10

Art.-no. 0248800410

EAN 4024835525763

Individual price display after login
Grooved drive-stud ISO 8747 steel plain

Art.-no. 0248800410

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

4 mm

Length (l)

10 mm

Head diameter (dk)

7.25 mm

Chamfer length (c)

1.2 mm

Standards

ISO 8747

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information