Welcome to Würth Estonia For trade customers only

Granite floor panel

Vehicle floor panel, decorative, granite
VEHFLR-DECOR-GRAN-CRAFTER-TGE-4490L

Art.-no. 0963270054

EAN 4062856642595

Individual price display after login
Granite floor panel

Art.-no. 0963270054

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Serves as a way of protecting the load area
  • Profiled exactly to vehicle specifications

  • Suitable for a range of vehicle types (see assignment table)

  • PEFC certified - promoting sustainable forest management

  • Standard with aluminium strips in the entry area (sliding door/rear door) and floor mounting recesses (steel)

  • Solid birch hardwood veneer (thickness 12 mm)

  • Surface: Multi-colour special coating

  • Glue: Phenolic resin according to EN 314-2/Class 3 formaldehyde - emission grades meet the requirements of Class E1 (EN 13986), CARB Phase II, ULEF (Ultra Low Emitting Formaldehyde)

  • Chipboard: EN 312, formaldehyde class: E1 EN312

  • Slip resistance: According to DIN 51130 - class R12
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Volkswagen, MAN

Suitable for vehicle type

Crafter long Plus, TGE long Plus

Year of construction

From 2017

Wheelbase

4490 mm

Product weight (per item)

63.400 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information