Welcome to Würth Estonia For trade customers only

Granite floor panel

Vehicle floor panel, decorative, granite
VEHFLR-DECOR-GRAN-CRAFTER-TGE-4490

Art.-no. 0963270052

EAN 4062856642571

Prices for customers after login
Granite floor panel

Art.-no. 0963270052

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Serves as a way of protecting the load area
  • Profiled exactly to vehicle specifications

  • Suitable for a range of vehicle types (see assignment table)

  • PEFC certified - promoting sustainable forest management

  • Standard with aluminium strips in the entry area (sliding door/rear door) and floor mounting recesses (steel)

  • Solid birch hardwood veneer (thickness 12 mm)

  • Surface: Multi-colour special coating

  • Glue: Phenolic resin according to EN 314-2/Class 3 formaldehyde - emission grades meet the requirements of Class E1 (EN 13986), CARB Phase II, ULEF (Ultra Low Emitting Formaldehyde)

  • Chipboard: EN 312, formaldehyde class: E1 EN312

  • Slip resistance: According to DIN 51130 - class R12
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for vehicle manufacturer

Volkswagen, MAN

Suitable for vehicle type

Crafter long, TGE long

Year of construction

From 2016

Wheelbase

4490 mm

Product weight (per item)

59.700 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information