Granite floor panel
Vehicle floor panel, decorative, granite
VEHFLR-DECOR-GRAN-BERL-COMBO-PARTN-2785
Art.-no. 0963270040
EAN 4062856642489
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Serves as a way of protecting the load area
- Profiled exactly to vehicle specifications
- Suitable for a range of vehicle types (see assignment table)
- PEFC certified - promoting sustainable forest management
- Standard with aluminium strips in the entry area (sliding door/rear door) and floor mounting recesses (steel)
- Solid birch hardwood veneer (thickness 12 mm)
- Surface: Multi-colour special coating
- Glue: Phenolic resin according to EN 314-2/Class 3 formaldehyde - emission grades meet the requirements of Class E1 (EN 13986), CARB Phase II, ULEF (Ultra Low Emitting Formaldehyde)
- Chipboard: EN 312, formaldehyde class: E1 EN312
- Slip resistance: According to DIN 51130 - class R12
Product information
Datasheets(X)
Suitable for vehicle manufacturer | Citroen, Opel/Vauxhall, Peugeot, Toyota, Fiat |
Suitable for vehicle type | Berlingo L1, Combo Cargo L1, Partner L1, ProAce City L1 (from 2020), Doblo Cargo L1 (from 06/2022) |
Year of construction | From 2018 |
Wheelbase | 2785 mm |
Product weight (per item) | 20.800 kg |