General purpose gloves with lining Synthex
Protective gloves winter Synthex
SYNTHEX GLOVE 9 LINED
Art.-no.
0899400196
EAN 4046777760910
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Thin and durable general purpose gloves
- Palms in synthetic leather and backs in breathable knitted fabric.
- Fitted thumbs make the gloves flexible and comfortable when doing work that requires accuracy.
- The synthetic leather does not contain any harmful chemicals and is excellent for people who are allergic to chromium, for example.
- Can be washed with water
- Cat. 2 gloves
Product information
Datasheets(X)
Size | 9 |
Material | Synthetic fibre |
Interior finish | Complete lining |
Standards | EN 388 |
Colour | Black, Grey |