Welcome to Würth Estonia For trade customers only

General purpose gloves with lining Synthex

SYNTHEX GLOVE 11 LINED

Art.-no. 0899400198

EAN 4046777760958

Individual price display after login
General purpose gloves with lining Synthex

Art.-no. 0899400198

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Thin and durable general purpose gloves
  • Palms in synthetic leather and backs in breathable knitted fabric.

  • Fitted thumbs make the gloves flexible and comfortable when doing work that requires accuracy.

  • The synthetic leather does not contain any harmful chemicals and is excellent for people who are allergic to chromium, for example.

  • Can be washed with water

  • Cat. 2 gloves
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Material

Synthetic fibre

Interior finish

Complete lining

Standards

EN 388

Colour

Black, Grey

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information