Welcome to Würth Estonia For trade customers only

General purpose gloves

Universal glove, goatskin
WORKING GLOVE GOATSKIN SIZE 11

Art.-no. 0899402651

EAN 4053479965451

Individual price display after login
General purpose gloves

Art.-no. 0899402651

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Buck buckskin
  • Unlined, thin, and durable goat grain leather work glove.

  • Rubber bands at the wrists.

  • Resistant to grease and oil.

  • Good universal glove.


Kat.1

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

11

Material

Leather

Interior finish

Without lining

Standards

EN 420

Category

I

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information