Welcome to Würth Estonia For trade customers only

General purpose gloves Synthex

Universal glove, Synthex
UNIGLOV-SYNTHEX-SYNLEATH-SZ8

Art.-no. 0899400122

EAN 4053479673318

Individual price display after login
General purpose gloves Synthex

Art.-no. 0899400122

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very thin and durable general purpose gloves.
  • Palms are synthetic leather and backs breathable knitted fabric.

  • Fitted thumbs make the gloves flexible and comfortable when doing work that requires accuracy.

  • The synthetic leather does not contain any harmful chemicals and is excellent for people who are allergic to chromium, for example.

  • Can be washed in water. Cat. 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

8

Material

Synthetic fibre

Interior finish

Without lining

EN standard

388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information