Welcome to Würth Estonia For trade customers only

General purpose gloves Synthex

UNIGLOV-SYNTHEX-SYNLEATH-SZ7

Art.-no. 0899400121

EAN 4053479673257

Individual price display after login
General purpose gloves Synthex

Art.-no. 0899400121

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Very thin and durable general purpose gloves.
  • Palms are synthetic leather and backs breathable knitted fabric.

  • Fitted thumbs make the gloves flexible and comfortable when doing work that requires accuracy.

  • The synthetic leather does not contain any harmful chemicals and is excellent for people who are allergic to chromium, for example.

  • Can be washed in water. Cat. 1
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

7

Material

Synthetic fibre

Interior finish

Without lining

EN standard

388

Category

II

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information